Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Pasteur Pipettes

VWR®, Pasteur Pipettes

Non plugged, 2 ml, 150 mm
Catalog # 612-1701
Supplier:   VWR Collection
VWR®, Pasteur Pipettes
Catalog # 612-1701
Supplier:  VWR Collection
VWR®, Pasteur Pipettes
VWR®, Pasteur Pipettes

Non plugged, 2 ml, 150 mm

Price
24,60 €
Log in for availability
1 * 250 ST
Product Details & Documents

Soda-lime glass, disposable.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging
  • Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Specifications
  • Capacity:
    2 ml
  • Description:
    Non plugged
  • Length:
    150 mm
  • Seq:
    002
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.