Order Entry
Belgium
Orders LinkContactUsLinkComponent
Slide boxes, SlideFile™

Slide boxes, SlideFile™

Pink, PS, 100, 82×245×82 mm
Catalog # 631-1902
Supplier:   Simport Scientific
Slide boxes, SlideFile™
Catalog # 631-1902
Supplier:  Simport Scientific
Slide boxes, SlideFile™
Slide boxes, SlideFile™

Pink, PS, 100, 82×245×82 mm

Price
181,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

This impact resistant storage system can hold up to 400 slides per unit, for space efficient storage. All slides are stored upright for easier manipulation.

  • Removable tray inside the storage box for 100 individual numbered slots
  • Transparent hinged cover makes it easy to see the contents of the box at a glance
  • Unique feature with this system to read barcodes without having to remove the slides from the box

W×D×H: 82×245×86 mm

Ordering information: Each system includes a slide box and a removable tray.

Delivery information: Index cards numbered from one to 100 for recording slide titles are supplied with each box.

Specifications
  • No. of slides:
    100
  • Colour:
    Pink
  • Material:
    PS
  • W×D×H:
    82×245×82 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.