Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Test tubes, flat bottom

50 mm, 16 mm, 0,8 mm
Catalog # SCERB405016001012
Supplier:   DWK Life Sciences
Test tubes, flat bottom
Catalog # SCERB405016001012
Supplier:  DWK Life Sciences
Test tubes, flat bottom

50 mm, 16 mm, 0,8 mm

Price
403,00 €
Log in for availability
1 * 1.000 ST
Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    0,8 mm
  • Length:
    50 mm
  • Seq:
    04