Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ C18

LRC cartridge, C18, 60 Å, 40 µm, 10 ml, 500 mg
Catalog # 551-0345
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Catalog # 551-0345
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C18
Solid phase extraction cartridges, Bond Elut™ C18

LRC cartridge, C18, 60 Å, 40 µm, 10 ml, 500 mg

Price
232,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ C18 is the most hydrophobic, bonded silica sorbent in the Bond Elut™ range. It is the most popular SPE sorbent because of its extremely retentive nature for non-polar compounds. C18 is generally regarded as having the broadest spectrum of retention among bonded silica sorbents, since it retains most organic analytes from aqueous matrices. When analysing small to intermediate molecules, Bond Elut™ C18 can be used for desalting aqueous matrices prior to ion exchange, as salts pass through the sorbent unretained.

  • The most hydrophobic, bonded silica sorbent
  • Extremely retentive for non-polar compounds
  • Effective for desalting aqueous mixtures

* Tabless

Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    08
  • Bed weight:
    500 mg
  • Phase:
    C18
  • Carbon load:
    17,4%
  • Cat. No.:
    551-0345
  • Endcapped:
    Yes
  • Surface area:
    50 m²/g