Container, Securitainer®
260 ml, 90 mm, 62 mm, 62 mm
Supplier: COVERA
Jump to:
Product Details & Documents
SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.
- The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
- The seal prevents manipulation of vials, labels and their contents
- The strong, light construction protects the contents effectively
- Easy to handle
- Lids to be ordered seperately
Specifications
- Cap Size:62 mm
- Capacity:260 ml
- Height:90 mm
- Seq:07
- Neck-Ø:62 mm
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



