Order Entry
Belgium
Orders LinkContactUsLinkComponent
Container, Securitainer®

Container, Securitainer®

153 ml, 85 mm, 49 mm, 49 mm
Catalog # COVE49X85/01
Supplier:   COVERA
Container, Securitainer®
Catalog # COVE49X85/01
Supplier:  COVERA
Container, Securitainer®
Container, Securitainer®

153 ml, 85 mm, 49 mm, 49 mm

Price
262,00 €
Log in for availability
1 * 220 ST
Product Details & Documents

SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.

  • The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
  • The seal prevents manipulation of vials, labels and their contents
  • The strong, light construction protects the contents effectively
  • Easy to handle
  • Lids to be ordered seperately
Specifications
  • Cap Size:
    49 mm
  • Capacity:
    153 ml
  • Height:
    85 mm
  • Seq:
    06
  • Neck-Ø:
    49 mm