Grade 114V qualitative filter papers, fluted, Whatman™
114V, 125 mm
Catalog # 512-0420
Supplier: Whatman products (Cytiva)
Grade 114V qualitative filter papers, fluted, Whatman™
Catalog # 512-0420
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Whatman Grade 114V smooth filter paper from Cytiva is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.
- Nominal particle retention rating of 25 µm
- Fast filtration (Herzberg 38s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Grade 114V is strengthened with a chemically stable resin that contains nitrogen. Grade 114V should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.
Whatman Grade 114V filter paper is wet-strengthened with a chemically stable resin that does not add significant impurities to the filtrate. It is designed for procedures requiring high wet mechanical strength, such as recovery of a gelatinous precipitate after vacuum filtration without filter tearing.
Documents
Specifications
- Grade:114V
- Seq:07
- Size:125 mm
- Thickness:190 µm
- Cat. No.:512-0420
- Filtration speed:38 s (Herzberg)
- Particle retention:25 µm
- Weight:75 g/m²



