VWR®, Erlenmeyer Flasks
500 ml, 175 mm, 105 mm, 50 mm
N° de catalogue 214-1174
Fournisseur: VWR Collection
Aller à :
Product Details & Documents
Borosilicate 3.3 glass, clear.
- Narrow or wide neck, with beaded rim
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
An economical alternative for a wide range of laboratory applications. Flasks have flared rim with markings for approximate volume graduations and a white labelling area.
ISO 1773 (narrow mouth)
DIN ISO 24450 (wide mouth)
Certifications: ISO 1773 (narrow neck), DIN ISO 24450 (wide neck).
Spécifications
- Ext.Ø:105 mm
- Capacity:500 ml
- Height:175 mm
- Seq:15
- Neck Ø ext.:50 mm



