VWR®, Erlenmeyer Flasks
50 ml, 85 mm, 51 mm, 34 mm
Catalog # 214-1170
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, clear.
- Narrow or wide neck, with beaded rim
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
An economical alternative for a wide range of laboratory applications. Flasks have flared rim with markings for approximate volume graduations and a white labelling area.
ISO 1773 (narrow mouth)
DIN ISO 24450 (wide mouth)
Certifications: ISO 1773 (narrow neck), DIN ISO 24450 (wide neck).
Specifications
- Ext.Ø:51 mm
- Capacity:50 ml
- Height:85 mm
- Seq:10
- Neck Ø ext.:34 mm



