Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets

Buckets

White, 10 L, 290 mm, 300 mm
Catalog # 216-1502
Supplier:   VITLAB
Buckets
Catalog # 216-1502
Supplier:  VITLAB
Buckets
Buckets

White, 10 L, 290 mm, 300 mm

Price
33,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, white.

  • Good chemical and temperature resistance
  • Graduated with litre scale
  • Without spout

For industrial and laboratory applications. With handle and tight closing, transparent lid.

Specifications
  • Capacity:
    10 L
  • Colour:
    White
  • Height:
    300 mm
  • Seq:
    02
  • Ø ext.:
    290 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid, PP, for 10 l bucket
    Lid, PP, for 10 l bucket
    216-1505
    Log in for availability
    1 * 1 ST - 6,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid, PP, for 5 l bucket
    Lid, PP, for 5 l bucket
    216-1504
    Log in for availability
    1 * 1 ST - 6,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.