Beakers, low form
3000 ml, 212 mm, 170 mm, 250 ml
Catalog # 213-1718
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, highly transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056)
Specifications
- Ext.Ø:170 mm
- Graduation Interval:250 ml
- Capacity:3000 ml
- Height:212 mm
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



