Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 147 mm, 120 mm, 100 ml
Catalog # 213-1765
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1765
Supplier:  VITLAB
Beakers, low form
Beakers, low form

1000 ml, 147 mm, 120 mm, 100 ml

Price
15,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods)
  • For autoclaving, we recommend the design with raised graduations
  • To preserve markings, cleaning at no higher than 60 °C is recommended

Ideal for general laboratory use. With spout and easy to read red graduations.

ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

 : ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.

Specifications
  • Ext.Ø:
    120 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    1000 ml
  • Height:
    147 mm
  • Seq:
    10