Beakers, low form
250 ml, 95 mm, 77 mm, 25 ml
Catalog # 213-1760
Supplier: VITLAB
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C (up to +170 °C for short periods)
- For autoclaving, we recommend the design with raised graduations
- To preserve markings, cleaning at no higher than 60 °C is recommended
Ideal for general laboratory use. With spout and easy to read red graduations.
ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.
Specifications
- Ext.Ø:77 mm
- Graduation Interval:25 ml
- Capacity:250 ml
- Height:95 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



