Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

50 ml, 60 mm, 47 mm, 10 ml
Catalog # 213-1706
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1706
Supplier:  VITLAB
Beakers, low form
Beakers, low form

50 ml, 60 mm, 47 mm, 10 ml

Price
2,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly transparent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.

Food-safe products acc. to EC Directive No. 10/2011.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056)

Specifications
  • Ext.Ø:
    47 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    50 ml
  • Height:
    60 mm
  • Seq:
    03