Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

10 ml, 36 mm, 30 mm, 2 ml
Catalog # 213-1702
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1702
Supplier:  VITLAB
Beakers, low form
Beakers, low form

10 ml, 36 mm, 30 mm, 2 ml

Price
2,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly transparent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.

Food-safe products acc. to EC Directive No. 10/2011.

 : ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056)

Specifications
  • Ext.Ø:
    30 mm
  • Graduation Interval:
    2 ml
  • Capacity:
    10 ml
  • Height:
    36 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.