Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

10 ml, 36 mm, 30 mm, 2 ml
Catalog # 213-1752
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1752
Supplier:  VITLAB
Beakers, low form
Beakers, low form

10 ml, 36 mm, 30 mm, 2 ml

Price
2,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods)
  • For autoclaving, we recommend the design with raised graduations
  • To preserve markings, cleaning at no higher than 60 °C is recommended

Ideal for general laboratory use. With spout and easy to read red graduations.

ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.

Specifications
  • Ext.Ø:
    30 mm
  • Graduation Interval:
    2 ml
  • Capacity:
    10 ml
  • Height:
    36 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.