Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, drum

Funnels, drum

350 mm, PP, 35 mm, 440 mm
Catalog # 221-1413
Supplier:   VITLAB
Funnels, drum
Catalog # 221-1413
Supplier:  VITLAB
Funnels, drum
Funnels, drum

350 mm, PP, 35 mm, 440 mm

Price
40,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP or HDPE, translucent.

  • Very good (PP) or good (HDPE) chemical resistance
  • Filter insert made from stainless steel and aluminium is available separately for 200 and 250 mm sizes
  • Quick and easy to clean

For filling containers with large quantities of liquid or powdered substances quickly.

Specifications
  • Funnel O-Ø:
    350 mm
  • Length:
    440 mm
  • Material:
    PP
  • Stem O-Ø:
    35 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412
    Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412
    221-1416
    Log in for availability
    1 * 1 ST - 6,70 €