Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

155 mm, 77 mm, 13 mm, 100 mm
Catalog # 221-0156
Supplier:   VITLAB
Funnels with short stem
Catalog # 221-0156
Supplier:  VITLAB
Funnels with short stem
Funnels with short stem

155 mm, 77 mm, 13 mm, 100 mm

Price
2,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

With smooth interior surfaces.

Documents

Specifications
  • Funnel O-Ø:
    100 mm
  • Length:
    155 mm
  • Seq:
    06
  • Stem O-Ø:
    13 mm
  • Stem length:
    77 mm