Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

65 mm, 35 mm, 5 mm, 40 mm
Catalog # 221-0153
Supplier:   VITLAB
Funnels with short stem
Catalog # 221-0153
Supplier:  VITLAB
Funnels with short stem
Funnels with short stem

65 mm, 35 mm, 5 mm, 40 mm

Price
9,20 €
Log in for availability
1 * 6 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

With smooth interior surfaces.

Documents

Specifications
  • Funnel O-Ø:
    40 mm
  • Length:
    65 mm
  • Seq:
    03
  • Stem O-Ø:
    5 mm
  • Stem length:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.