Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

500 ml, 122 mm, 88 mm, 100 ml
Catalog # 213-1606
Supplier:   VITLAB
Beakers, low form
Catalog # 213-1606
Supplier:  VITLAB
Beakers, low form
Beakers, low form

500 ml, 122 mm, 88 mm, 100 ml

Price
152,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Excellent chemical resistance
  • High thermal resistance from –270 to +250 °C
  • Autoclavable

Ideal for demanding applications. Not for use on hotplates. With engraved graduation.

ISO 7056

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    88 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    500 ml
  • Height:
    122 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.