Beakers, low form
250 ml, 96 mm, 67 mm, 50 ml
Catalog # 213-1605
Supplier: VITLAB
Jump to:
Product Details & Documents
PFA, translucent, with spout.
- Excellent chemical resistance
- High thermal resistance from –270 to +250 °C
- Autoclavable
Ideal for demanding applications. Not for use on hotplates. With engraved graduation.
ISO 7056
Certifications: ISO 7056
Specifications
- Ext.Ø:67 mm
- Graduation Interval:50 ml
- Capacity:250 ml
- Height:96 mm
- Seq:04



