Dishes
11 l, 180 mm, 395 mm
Catalog # 216-1247
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, ¹⁸/₁₀.
- With folded edge; fast, easy cleaning
- Polished electrolytically, anti-magnetic
- Good chemical resistance, very good thermal resistance
Round multipurpose dishes for a wide range of uses.
: Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.
Specifications
- Ext.Ø:395 mm
- Capacity:11 l
- Height:180 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



