Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dishes

Dishes

3 l, 120 mm, 245 mm
Catalog # 216-1243
Supplier:   RSG
Dishes
Catalog # 216-1243
Supplier:  RSG
Dishes
Dishes

3 l, 120 mm, 245 mm

Price
29,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, ¹⁸/₁₀.

  • With folded edge; fast, easy cleaning
  • Polished electrolytically, anti-magnetic
  • Good chemical resistance, very good thermal resistance

Round multipurpose dishes for a wide range of uses.

 : Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.

Specifications
  • Ext.Ø:
    245 mm
  • Capacity:
    3 l
  • Height:
    120 mm
  • Seq:
    05