Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dishes

Dishes

2 l, 115 mm, 217 mm
Catalog # 216-1242
Supplier:   RSG
Dishes
Catalog # 216-1242
Supplier:  RSG
Dishes
Dishes

2 l, 115 mm, 217 mm

Price
24,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, ¹⁸/₁₀.

  • With folded edge; fast, easy cleaning
  • Polished electrolytically, anti-magnetic
  • Good chemical resistance, very good thermal resistance

Round multipurpose dishes for a wide range of uses.

Ordering information: Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.

Specifications
  • Ext.Ø:
    217 mm
  • Capacity:
    2 l
  • Height:
    115 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.