Order Entry
Belgium
Orders LinkContactUsLinkComponent
Forceps, ceramic

Forceps, ceramic

Blunt, straight, smooth tips, White, 125 mm
N° de catalogue RSGA010.050
Fournisseur:   RSG
Forceps, ceramic
N° de catalogue RSGA010.050
Fournisseur:  RSG
Forceps, ceramic
Forceps, ceramic

Blunt, straight, smooth tips, White, 125 mm

Prix
436,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These ceramic forceps are available with blunt tips (1 mm width) or with pointed tips.

Specifications
  • Type:
    Blunt, straight, smooth tips
  • Colour:
    White
  • Length:
    125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.