Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Safety cans

Safety can with metering device 1¼“, electro-polished, 5 l
Catalog # 119-0171
Safety cans
Catalog # 119-0171
Safety cans
Safety cans

Safety can with metering device 1¼“, electro-polished, 5 l

Price
245,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

High quality, chemically resistant stainless steel with PTFE gaskets.

  • Easy handling, ergonomic design and high stability
  • Flame traps and explosion-proof
  • Pressure relief valve (vent at about 0,3 bar)
  • Self-closing metering devices
  • Moisteners for safe cleaning with solvents

For safe and comfortable handling of small amounts of flammable liquids.

Spécifications
  • Capacity:
    5 l
  • Description:
    Safety can with metering device 1¼“, electro-polished
  • Seq:
    12
Accessories

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Flame trap
    Flame trap
    119-0170
    All Rötzmeier safety cans, moisteners and safety transportation cans
    Connexion Pour la disponibilité
    1 * 1 ST - 17,20 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Soaking tray with pump for safety can, 1 l
    Soaking tray with pump for safety can, 1 l
    119-0139
    119-2000, -0103, -0101, -0102
    Connexion Pour la disponibilité
    1 * 1 ST - 132,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Soaking tray with pump for safety can, 2 l
    Soaking tray with pump for safety can, 2 l
    119-0140
    119-2042, -0106, -0104, -0105
    Connexion Pour la disponibilité
    1 * 1 ST - 134,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Screw cap 1¼" with pressure control valve
    Screw cap 1¼" with pressure control valve
    119-0144
    All Rötzmeier safety cans and moisteners
    Connexion Pour la disponibilité
    1 * 1 ST - 53,00 €

Informations sur le produit

  • Catalog #
    For
    Availability
    Price
  • Self-closing metering device 1¼" with ventilation
    Self-closing metering device 1¼" with ventilation
    119-2390
    All Rötzmeier safety cans and moisteners
    Connexion Pour la disponibilité
    1 * 1 ST - 77,00 €