Stand bases
160×250 mm, 2 kg, Blue
Catalog # 241-0179
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
Rectangular retort bases with M10 threaded hole in centre of short side.
- Steel, with acrylic finish
- Acid resistant surface
- Non-slip rubber feet for a firm footing
Ordering information: Supplied without rods which need to be ordered separately.
Specifications
- Colour:Blue
- L×W:160×250 mm
- Seq:06
- Weight:2 kg



