Stand bases
100×160 mm, 0,75 kg, White
Catalog # 241-0174
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
Rectangular retort bases with M10 threaded hole in centre of short side.
- Steel, with acrylic finish
- Acid resistant surface
- Non-slip rubber feet for a firm footing
: Supplied without rods which need to be ordered separately.
Specifications
- Colour:White
- L×W:100×160 mm
- Seq:01
- Weight:0,75 kg



