Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, VOLAC®

Pasteur pipettes, VOLAC®

6,8 - 7,1 mm, 230 mm, -, Bulk
Catalog # 612-1005
Supplier:   Poulten & Graf
Pasteur pipettes, VOLAC®
Catalog # 612-1005
Supplier:  Poulten & Graf
Pasteur pipettes, VOLAC®
Pasteur pipettes, VOLAC®

6,8 - 7,1 mm, 230 mm, -, Bulk

Price
118,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Glass, graduated, plain or pre-plugged, sterile or non sterile.

  • Precision pipettes with a heavy wall thickness to provide the best quality product allied with greater strength to give lower breakages during transit, and whilst in use or, when fitting PVC teats
  • Standard pipettes with top body, outer diameter 6,8 to 7,1 mm, wall thickness 0,50 to 0,53 mm and jet outer diameter 1,50 ±0,2 mm
Specifications
  • Ext.Ø:
    6,8 - 7,1 mm
  • Packed:
    Bulk
  • Sterile:
    -
  • Length:
    230 mm
  • Seq:
    02