illustra™ NICK™ columns
Illustra™ NICK™ columns, 20
Catalog # 17-0855-01
Supplier: Cytiva
Jump to:
Product Details & Documents
NICK™ columns were originally designed for purification of nick-translated DNA fragments but are also suitable for separation of any labelled probe from unincorporated labelled nucleotides.
- For rapid purification of labeled DNA (20 bases in length) from unincorporated radiolabeled nucleotides using gravity-flow chromatography
- Prepacked with Sephadex™ G-50 DNA Grade in distilled water with 0,15% Kathon CG/ICP Biocide
- Can accommodate sample volumes up to 100 μl
They are ready for immediate use, and operate by gravity flow. Tests show that at least 97% of radioactivity applied in a nick-translated mixture elutes in two well-separated peaks, corresponding to labeled DNA and unincorporated nucleotides, respectively. At least 90% of the applied DNA is recovered.
Documents
Specifications
Specifications
- Pk:20
- Description:Illustra™ NICK™ columns
- Cat. No.:17-0855-01
- Prep size:Scalable
- Refine target molecule:Amplified/modified DNA
- Target molecule:DNA
- Method / Format:Gel filtration
- Description:Illustra™ NICK™ columns
- Sample type:PCR and other enzymatic reactions
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



