Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter pump

Filter pump

Water pump 5700 (145 g), -
Catalog # 181-0116
Supplier:   USBECK Laborgeräte
Filter pump
Catalog # 181-0116
Filter pump
Filter pump

Water pump 5700 (145 g), -

Price
72,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Water jet pump in nickel-plated brass.

  • Stable and solid
  • A side knob allows connection to a vacuum pipe with an interior diameter of 8 mm
  • Available with or without non-return valve
  • Supplied with water connection for pipes with an internal diameter of 14 mm or bolting for connection to a tap
  • Pressure gauge available as an option for all models

Documents

Specifications
  • Description:
    Water pump 5700 (145 g)
  • Connection:
    -
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Water pump manometer
    Water pump manometer
    181-0121
    Log in for availability
    1 * 1 ST - 79,90 €

Product Information

  • Catalog #
    Availability
    Price
  • G 1/2 connection for water pump
    G 1/2 connection for water pump
    USBE5741
    Log in for availability
    1 * 1 ST - 27,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.