Stand bases
250×160 mm, 2,5 kg
Catalog # 241-7175
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Stainless steel. Firm, non slip stand for a wide variety of uses. With an M10 threaded hole on face side and adjustable feet for uneven surfaces.
- Rubber feet for a firm footing
- Smooth surfaces for easy, fast cleaning
- Robust
DIN 12892/55
Certifications: DIN 12892/55
Documents
USBE2013_TDS_EN
Datasheet
Specifications
- L×W:250×160 mm
- Seq:03
- Weight:2,5 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



