Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stand rods

Stand rods

12 mm, Steel rod, 400 g, 450 mm, M 10
Catalog # USBE2000/2100
Supplier:   USBECK Laborgeräte
Stand rods
Catalog # USBE2000/2100
Stand rods

12 mm, Steel rod, 400 g, 450 mm, M 10

Price
29,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Steel, zinc plated.

  • Threaded (M 10)
  • Diameter: 12 mm
Specifications
  • Ø:
    12 mm
  • Thread:
    M 10
  • Description:
    Steel rod, 400 g
  • Length:
    450 mm
  • Seq:
    01