Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Inlet liners

Quartz liner for splitless operation, 4 mm, 1 mm, 86,2 mm
Catalog # PERCN6121006
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6121006
Supplier:  PerkinElmer
Inlet liners

Quartz liner for splitless operation, 4 mm, 1 mm, 86,2 mm

Price
123,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    4 mm
  • Ø int.:
    1 mm
  • Description:
    Quartz liner for splitless operation
  • Length:
    86,2 mm
  • Seq:
    03