Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labelling tapes, set

Labelling tapes, set

Tape set 3, Assorted, 19,0 mm
Catalog # 817-0044
Labelling tapes, set
Catalog # 817-0044
Labelling tapes, set
Labelling tapes, set

Tape set 3, Assorted, 19,0 mm

Price
296,00 €
Log in for availability
1 * 16 ROU
Product Details & Documents

This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker and is available in various colours, in three widths.

  • Temperature resistant from −45 to +121 °C
  • With removable adhesive
  • Oil, water and acid resistant

Set 1 contains two rolls each of white, yellow, blue, green, and red, and one roll of orange and pink.

Set 2 contains five rolls of white, four rolls of yellow, and three rolls each of blue, green, orange, red and pink.

Set 3 contains four rolls of white, and two rolls each of yellow, blue, green, orange, red and pink.

Length: 12,7 m

Documents

Specifications
  • Width:
    19,0 mm
  • Colour:
    Assorted
  • Description:
    Tape set 3