Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label dots

Label dots

Fluorescent label dots, Paper, Pink, 19 mm
Catalog # 817-0378
Label dots
Catalog # 817-0378
Label dots
Label dots

Fluorescent label dots, Paper, Pink, 19 mm

Price
34,30 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Self adhesive, smudge proof labels. Suitable for labelling samples and documents. Bright colours. Accepts a variety of inks.

  • Oil and water-resistant
  • Temperature resistant from −45 to +121 °C
  • Peels off easily and leaves no residue

Diameter: 19,0 mm

Specifications
  • Colour:
    Pink
  • Description:
    Fluorescent label dots
  • Dimensions:
    19 mm
  • Material:
    Paper
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.