Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers with optional snap caps, Nunc™

Containers with optional snap caps, Nunc™

20 ml, 41 mm, Non sterile, without cap, Bag of 100, Carton of 2400
Catalog # 391-8710
   Low Manufacturing Impact
Containers with optional snap caps, Nunc™
Catalog # 391-8710
   Low Manufacturing Impact
Containers with optional snap caps, Nunc™
Containers with optional snap caps, Nunc™

20 ml, 41 mm, Non sterile, without cap, Bag of 100, Carton of 2400

Price
685,00 €
Log in for availability
1 * 2.400 ST
Product Details & Documents

PS, clear.

  • Transparent polystyrene construction
  • Versatile containers made of high-quality resins
  • Snap caps available for all containers
  • Cylindrical shape
  • Non sterile

Ordering information: Caps must be ordered seperately.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Packed:
    Bag of 100, Carton of 2400
  • Type:
    Non sterile, without cap
  • Capacity:
    20 ml
  • Height:
    41 mm
  • Cat. No.:
    391-8710
  • Environmental certification:
    ISO 14001 (Certificate Registration No.CERT-IT000330)
  • Environmentally Preferable:
    Low Manufacturing Impact