Sample tubes, disposable, Nunc™
12 ml, 100 mm, 15 mm, Round bottom, sterile, PS, with PE stopper, +
Catalog # 391-8228
Supplier: Thermo Fisher Scientific
Sample tubes, disposable, Nunc™
Catalog # 391-8228
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, transparent.
- Graduation marked
- Good thermal resistance
- Good chemical resistance
Tubes are suitable for a broad range of applications.
Specifications
- Ext.Ø:15 mm
- Sterile:+
- Type:with PE stopper
- Capacity:12 ml
- Description:Round bottom, sterile
- Length:100 mm
- Material:PS
- Seq:04
- Cat. No.:391-8228
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 12 mm external diameterStoppers, PE, for tubes 12 mm external diameter732-2680Log in for availability1 * 3.000 ST - 188,00 €
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 15 mm external diameterStoppers, PE, for tubes 15 mm external diameter391-8062Log in for availability1 * 2.400 ST - 196,00 €
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 11 mm external diameterStoppers, PE, for tubes 11 mm external diameter391-8056Log in for availability1 * 3.600 ST - 237,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



