Sample tubes, disposable, Nunc™
12 ml, 100 mm, 15 mm, Round bottom, non sterile, PS, without stopper, -
Catalog # 391-8396
Supplier: Thermo Fisher Scientific
Sample tubes, disposable, Nunc™
Catalog # 391-8396
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, transparent.
- Graduation marked
- Good thermal resistance
- Good chemical resistance
Tubes are suitable for a broad range of applications.
Specifications
- Ext.Ø:15 mm
- Sterile:-
- Type:without stopper
- Capacity:12 ml
- Description:Round bottom, non sterile
- Length:100 mm
- Material:PS
- Seq:03
- Cat. No.:391-8396
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 12 mm external diameterStoppers, PE, for tubes 12 mm external diameter732-2680Log in for availability1 * 3.000 ST - 188,00 €
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 15 mm external diameterStoppers, PE, for tubes 15 mm external diameter391-8062Log in for availability1 * 2.400 ST - 196,00 €
Product Information
- Catalog #AvailabilityPrice
- Stoppers, PE, for tubes 11 mm external diameterStoppers, PE, for tubes 11 mm external diameter391-8056Log in for availability1 * 3.600 ST - 237,00 €



