Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample tubes, disposable, Nunc™

Sample tubes, disposable, Nunc™

4 ml, 70 mm, 11 mm, Round bottom, non sterile, PS, without stopper, -
Catalog # 734-0493
   Low Manufacturing Impact
Sample tubes, disposable, Nunc™
Catalog # 734-0493
   Low Manufacturing Impact
Sample tubes, disposable, Nunc™
Sample tubes, disposable, Nunc™

4 ml, 70 mm, 11 mm, Round bottom, non sterile, PS, without stopper, -

Price
291,00 €
Log in for availability
1 * 3.600 ST
Product Details & Documents

PS, transparent.

  • Graduation marked
  • Good thermal resistance
  • Good chemical resistance

Tubes are suitable for a broad range of applications.

Specifications
  • Ext.Ø:
    11 mm
  • Sterile:
    -
  • Type:
    without stopper
  • Capacity:
    4 ml
  • Description:
    Round bottom, non sterile
  • Length:
    70 mm
  • Material:
    PS
  • Seq:
    01
  • Cat. No.:
    734-0493
  • Environmental certification:
    ISO 14001 (Certificate Registration No.CERT-IT000330)
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stoppers, PE, for tubes 12 mm external diameter
    Stoppers, PE, for tubes 12 mm external diameter
    732-2680
    Log in for availability
    1 * 3.000 ST - 188,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stoppers, PE, for tubes 15 mm external diameter
    Stoppers, PE, for tubes 15 mm external diameter
    391-8062
    Log in for availability
    1 * 2.400 ST - 196,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stoppers, PE, for tubes 11 mm external diameter
    Stoppers, PE, for tubes 11 mm external diameter
    391-8056
    Log in for availability
    1 * 3.600 ST - 237,00 €