Plates, Nunc™ OmniTrays
OmniTray with lid, +
734-0490
PS, sterile, with lid. Useful for screening libraries and for DNA hybridisation methods, these 90 ml trays are also suitable for standard Petri dish techniques and bacterial growth.
- Compatible with robotic systems
- Sturdy wall design facilitates handling and stacking
- Can be frozen at −20 °C
External dimensions: 128×86 mm
Recommended working volume: 35 ml
Recommended working volume: 35 ml
- Sterile:+
- Description:OmniTray with lid
- Cat. No.:734-0490
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



