Flasks on slides, Nunc™
SlideFlask (18×50 mm), 2,5 − 5 ml, 9 cm², PS
Catalog # 734-2107
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Glass (Flaskette), PS (SlideFlask), sterile for cell culture on a microscope slide.
- PS SlideFlask Nunclon™Δ certified
- SlideFlask is ultrasonically welded to the slide, and individually leak tested
For karyotyping of cells, single cell autoradiography and single cell immuno-fluorescence.
W×D (Flaskette): 20×52 mm; W×D (SlideFlask): 18×50 mm
Specifications
- Growth area:9 cm²
- Recommended working volume:2,5 − 5 ml
- Description:SlideFlask (18×50 mm)
- Material:PS



