Order Entry
Belgium
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 0790 ½, Whatman™

Application specific filter papers, grade 0790 ½, Whatman™

0790 ½, 185 mm
Catalog # 512-0585
Application specific filter papers, grade 0790 ½, Whatman™
Catalog # 512-0585
Application specific filter papers, grade 0790 ½, Whatman™
Application specific filter papers, grade 0790 ½, Whatman™

0790 ½, 185 mm

Price
329,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Acid washed cellulose filter paper with ash content of approximately 0,01%, low magnesium, for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).

Specifications
  • Grade:
    0790 ½
  • Seq:
    02
  • Size:
    185 mm
  • Thickness:
    170 µm
  • Cat. No.:
    512-0585
  • Filtration speed:
    225 s (Herzberg)
  • Ash content:
    0,01%
  • Weight:
    84 g/m²