Order Entry
Belgium
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 0790 ½, Whatman™

Application specific filter papers, grade 0790 ½, Whatman™

0790 ½, 150 mm
Catalog # 512-0584
Application specific filter papers, grade 0790 ½, Whatman™
Catalog # 512-0584
Application specific filter papers, grade 0790 ½, Whatman™
Application specific filter papers, grade 0790 ½, Whatman™

0790 ½, 150 mm

Price
215,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Acid washed cellulose filter paper with ash content of approximately 0,01%, low magnesium, for the determination of trace elements (Mg, Mn, Co, Cu, Mo, B).

Specifications
  • Grade:
    0790 ½
  • Seq:
    01
  • Size:
    150 mm
  • Thickness:
    170 µm
  • Cat. No.:
    512-0584
  • Filtration speed:
    225 s (Herzberg)
  • Ash content:
    0,01%
  • Weight:
    84 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.