Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, triangular, Tricorn™

Beakers, triangular, Tricorn™

400 ml, 108 mm, 85 mm, 20 ml
Catalog # 212-9304
Supplier:   Simport Scientific
Beakers, triangular, Tricorn™
Catalog # 212-9304
Supplier:  Simport Scientific
Beakers, triangular, Tricorn™
Beakers, triangular, Tricorn™

400 ml, 108 mm, 85 mm, 20 ml

Price
97,40 €
Log in for availability
1 * 100 ST
Product Details & Documents

These Tricorn™ beakers are made of polypropylene, provide three dripless pouring spouts that offers more security.

  • Autoclavable
  • Tough and unbreakable

Suitable for use with commonly used acids, alkalis and solvents.

Packaging: All sizes are available 100 per case.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    85 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    400 ml
  • Height:
    108 mm
  • Seq:
    04