Syringes for CTC analytics systems
Removable needle, 22, 250 µl, 51 mm, 0,72 mm, LC, 250R-C/T-GT-LC *
Catalog # 548-1643
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:250R-C/T-GT-LC *
- Type of tip:LC
- Volume:250 µl
- Description:Removable needle
- Length:51 mm
- Seq:08



