Order Entry
Belgium
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems

Syringes for CTC analytics systems

Fixed needle, 23, 25 µl, 50 mm, 0,63 mm, Conical, 25F-C/T-GT-5/0.63C *
Catalog # 548-1619
Syringes for CTC analytics systems
Catalog # 548-1619
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 23, 25 µl, 50 mm, 0,63 mm, Conical, 25F-C/T-GT-5/0.63C *

Price
116,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    25F-C/T-GT-5/0.63C *
  • Type of tip:
    Conical
  • Volume:
    25 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    42
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.