Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Fixed needle, 23, 5 µl, 50 mm, 0,63 mm, Conical, 5F-C/T-5/0.63C
Catalog # 549-0403
Syringes for CTC analytics systems
Catalog # 549-0403
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 23, 5 µl, 50 mm, 0,63 mm, Conical, 5F-C/T-5/0.63C

Price
125,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    5F-C/T-5/0.63C
  • Type of tip:
    Conical
  • Volume:
    5 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    21