Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Removable needle, 23, 0,5 µl, 50 mm, 0,63 mm, Conical, 0.5BNR-C/T-5/0.63C
Catalog # 558-0612
Syringes for CTC analytics systems
Catalog # 558-0612
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Removable needle, 23, 0,5 µl, 50 mm, 0,63 mm, Conical, 0.5BNR-C/T-5/0.63C

Price
162,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,63 mm
  • Gauge:
    23
  • Type:
    0.5BNR-C/T-5/0.63C
  • Type of tip:
    Conical
  • Volume:
    0,5 µl
  • Description:
    Removable needle
  • Length:
    50 mm
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.