Beakers, low form
350 ml, 115 mm, 65 mm
Catalog # NICK202
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Stainless steel, rust-proof, with spout.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Specifications
- Ext.Ø:65 mm
- Capacity:350 ml
- Height:115 mm
- Seq:02



